Walter - Stardrill-2*Dc
- Mfr # 5003341
- Zoro # G2909709
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Overall Length
80.00mm
Depth x Dia. Ratio
2xD
ISO Number
B3212.DF.10,2.Z01.20R
Max. Drill Dia.
10.20mm
ANSI Code
B3212.DF.10,2.Z01.20R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5003341
- Zoro #
- G2909709
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- ISO Number
- B3212.DF.10,2.Z01.20R
- ANSI Code
- B3212.DF.10,2.Z01.20R
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- Shank Type - Machining
- Combi-Shank
- Cutting Direction
- Right Hand
- Toolholder Style
- B3212
Dimensions
- Overall Length
- 80.00mm
- Depth x Dia. Ratio
- 2xD
- Max. Drill Dia.
- 10.20mm
- Flute Length
- 30.00mm
- Max. Drilling Depth
- 20.00mm
- Shank Length
- 48.00mm
- Shank Dia.
- 16.00mm
- Wire Rope Length
- 80.00mm
- Length
- 80.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 10.20mm, 2xD, Max. Drilling Depth 20.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.