Walter - Stardrill-3*Dc
- Mfr # 5003361
- Zoro # G2915065
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Combi-Shank
Max. Drill Dia.
10.00mm
Overall Length
90.00mm
Max. Drilling Depth
30.00mm
Standards
DIN 1835 B and DIN 6535 HE Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5003361
- Zoro #
- G2915065
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- Shank Type - Machining
- Combi-Shank
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- ANSI Code
- B3213.DF.10,0.Z01.30R
- Toolholder Style
- B3213
- ISO Number
- B3213.DF.10,0.Z01.30R
- Cutting Direction
- Right Hand
Dimensions
- Max. Drill Dia.
- 10.00mm
- Overall Length
- 90.00mm
- Max. Drilling Depth
- 30.00mm
- Shank Dia.
- 16.00mm
- Shank Length
- 48.00mm
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 39.00mm
- Wire Rope Length
- 90.00mm
- Length
- 90.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 10.00mm, 3xD, Max. Drilling Depth 30.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.