Shop WALTER
See all product information
Create Account
Walter - Stardrill-3*Dc
- Mfr # 5003365
- Zoro # G2916060
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
16.00mm
Standards
DIN 1835 B and DIN 6535 HE Shank
Overall Length
96.00mm
Shank Length
48.00mm
Depth x Dia. Ratio
3xD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5003365
- Zoro #
- G2916060
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- ANSI Code
- B3213.DF.11,5.Z01.34R
- Shank Type - Machining
- Combi-Shank
- Toolholder Style
- B3213
- Cutting Direction
- Right Hand
- ISO Number
- B3213.DF.11,5.Z01.34R
Dimensions
- Shank Dia.
- 16.00mm
- Overall Length
- 96.00mm
- Shank Length
- 48.00mm
- Depth x Dia. Ratio
- 3xD
- Max. Drilling Depth
- 35.00mm
- Flute Length
- 45.00mm
- Max. Drill Dia.
- 11.50mm
- Wire Rope Length
- 96.00mm
- Length
- 96.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 11.50mm, 3xD, Max. Drilling Depth 35.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.