Walter - Stardrill-4*Dc
- Mfr # 5015681
- Zoro # G2917479
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Standards
DIN 1835 B and DIN 6535 HE Shank
Cutting Direction
Right Hand
Max. Drilling Depth
52.00mm
Depth x Dia. Ratio
4xD
ANSI Code
B3214.DF.13,0.Z01.52R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015681
- Zoro #
- G2917479
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- Cutting Direction
- Right Hand
- ANSI Code
- B3214.DF.13,0.Z01.52R
- Toolholder Style
- B3214
- ISO Number
- B3214.DF.13,0.Z01.52R
- Shank Type - Machining
- Combi-Shank
Dimensions
- Max. Drilling Depth
- 52.00mm
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 63.00mm
- Shank Length
- 48.00mm
- Overall Length
- 114.00mm
- Shank Dia.
- 16.00mm
- Max. Drill Dia.
- 13.00mm
- Wire Rope Length
- 114.00mm
- Length
- 114.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 13.00mm, 4xD, Max. Drilling Depth 52.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.