Walter - Stardrill-4*Dc
- Mfr # 5015687
- Zoro # G2917488
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Depth x Dia. Ratio
4xD
Shank Dia.
16.00mm
Flute Length
75.00mm
Standards
DIN 1835 B and DIN 6535 HE Shank
Shank Length
48.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015687
- Zoro #
- G2917488
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- Shank Type - Machining
- Combi-Shank
- ISO Number
- B3214.DF.16,0.Z01.64R
- Cutting Direction
- Right Hand
- Toolholder Style
- B3214
- ANSI Code
- B3214.DF.16,0.Z01.64R
Dimensions
- Depth x Dia. Ratio
- 4xD
- Shank Dia.
- 16.00mm
- Flute Length
- 75.00mm
- Shank Length
- 48.00mm
- Max. Drill Dia.
- 16.00mm
- Max. Drilling Depth
- 64.00mm
- Overall Length
- 127.00mm
- Wire Rope Length
- 127.00mm
- Length
- 127.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 16.00mm, 4xD, Max. Drilling Depth 64.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.