Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3215.F.034.Z01.170R
Zoro #
G2914024
UPC #
-
Country of Origin
China
Dimensions
Max. Drill Dia.
34.00mm
Overall Length
262.00mm
Max. Drilling Depth
170.00mm
Depth x Dia. Ratio
5xD
Flute Length
195.00mm
Shank Length
60.00mm
Shank Dia.
32.00mm
Details
Item
Indexable Drill Bit for General Drilling
ANSI Code
B3215.F.034.Z01.170R
ISO Number
B3215.F.034.Z01.170R
Toolholder Style
B3215
Cutting Direction
Right Hand
Shank Type - Machining
Parallel with Clamping Flat
Description
Metric Indexable insert drill, 34 mm diameter, 5 xDc, 32 mm shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.