Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3215.F.040.Z01.200R
Zoro #
G2916307
UPC #
-
Country of Origin
China
Dimensions
Overall Length
310.00mm
Flute Length
230.00mm
Max. Drilling Depth
200.00mm
Shank Dia.
40.00mm
Shank Length
70.00mm
Max. Drill Dia.
40.00mm
Depth x Dia. Ratio
5xD
Details
Item
Indexable Drill Bit for General Drilling
Toolholder Style
B3215
ISO Number
B3215.F.040.Z01.200R
Shank Type - Machining
Parallel with Clamping Flat
ANSI Code
B3215.F.040.Z01.200R
Cutting Direction
Right Hand
Description
Metric Indexable insert drill, 40 mm diameter, 5 xDc, 40 mm shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.