Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Carbide machine reamers

  • Mfr # F2162-12

  • Zoro # G8056982


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
12.00mm - 0.4724
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2162-12
Zoro #
G8056982
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
12.00mm - 0.4724
Flute Length
44.00 mm
Shank Dia.
11.9 mm
Reamer Size
12.00 mm
Dimension Type
Metric
Shank Size
0.4687"
Overall Length
151.00 mm
Size- Decimal
12.00mm (0.4724)
Size
12.00mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Secondary Material Application
All Materials
Decimal Equivalent
0.4724
Number of Flutes
6
Chamfer
45 Degrees
Primary Material Application ISO Code
K, M, N1, N3, N4, O, P3, S
Shank Type
Straight
Material
Carbide
Secondary Material Application ISO Code
H
Cutting Direction
Right Hand
Primary Material Application
All Materials
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Coolant Through
No
Chamfer Angle
45 Degrees
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 12.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.