Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Carbide machine reamers

  • Mfr # F2162-4.5

  • Zoro # G7916964


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
4.50mm - 0.1772
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2162-4.5
Zoro #
G7916964
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
4.50mm - 0.1772
Flute Length
21.00 mm
Size
4.50mm
Dimension Type
Metric
Shank Size
0.2362"
Reamer Size
4.50 mm
Overall Length
80.00 mm
Shank Dia.
6 mm
Size- Decimal
4.50mm (0.1772)

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Number of Flutes
6
Secondary Material Application ISO Code
H
Decimal Equivalent
0.1772
Material
Carbide
Primary Material Application
All Materials
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Coolant Through
No
Spiral Direction
Right Hand
Shank Type
Straight
Chamfer
45 Degrees
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, M, N1, N3, N4, O, P3, S
Secondary Material Application
All Materials
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.