Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Carbide machine reamers

  • Mfr # F2171-18

  • Zoro # G7961344


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
18.00mm - 0.7087
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2171-18
Zoro #
G7961344
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
18.00mm - 0.7087
Flute Length
52.00 mm
Size- Decimal
18.00mm (0.7087)
Size
18.00mm
Shank Size
0.7087"
Reamer Size
18.00 mm
Overall Length
182.00 mm
Dimension Type
Metric
Shank Dia.
18 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Chamfer
45 Degrees
Decimal Equivalent
0.7087
Material
Carbide
Secondary Material Application
All Materials
Number of Flutes
8
Chamfer Angle
45 Degrees
Secondary Material Application ISO Code
H
Primary Material Application ISO Code
K, M, N, S1
Spiral Direction
Left Hand
Coolant Through
No
Cutting Direction
Right Hand
Shank Type
Straight
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 18.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.