Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Carbide machine reamers

  • Mfr # F2171-20

  • Zoro # G7866652


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
20.00mm - 0.7874
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2171-20
Zoro #
G7866652
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
20.00mm - 0.7874
Flute Length
52.00 mm
Size
20.00mm
Shank Size
0.7874"
Dimension Type
Metric
Reamer Size
20.00 mm
Shank Dia.
20 mm
Overall Length
195.00 mm
Size- Decimal
20.00mm (0.7874)

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Coolant Through
No
Cutting Direction
Right Hand
Decimal Equivalent
0.7874
Material
Carbide
Secondary Material Application ISO Code
H
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Primary Material Application ISO Code
K, M, N, S1
Shank Type
Straight
Number of Flutes
8
Spiral Direction
Left Hand
Secondary Material Application
All Materials
Primary Material Application
All Materials
Chamfer Angle
45 Degrees
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 20.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.