Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Carbide machine reamers

  • Mfr # F2171-4

  • Zoro # G8174844


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
4.00mm - 0.1575
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2171-4
Zoro #
G8174844
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
4.00mm - 0.1575
Flute Length
19.00 mm
Overall Length
75.00 mm
Shank Size
0.1575"
Reamer Size
4.00 mm
Size
4.00mm
Size- Decimal
4.00mm (0.1575)
Shank Dia.
4 mm
Dimension Type
Metric

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Secondary Material Application
All Materials
Shank Type
Straight
Chamfer
45 Degrees
Primary Material Application ISO Code
K, M, N3, O, P3, S1
Decimal Equivalent
0.1575
Chamfer Angle
45 Degrees
Spiral Direction
Left Hand
Number of Flutes
6
Secondary Material Application ISO Code
H, K
Material Applications
Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
Coolant Through
No
Reamer Application
Through Hole
Material
Carbide
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.