Walter Titex - Carbide machine reamers, taper shank
Mfr # F4162-24
Zoro # G8030811
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Size - Decimal
24.00mm - 0.9449
Material - Machining
Carbide Tipped
Shank Type - Machining
Taper
Measurement System
Metric
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F4162-24
Zoro #
G8030811
UPC #
-
Country of Origin
Germany
Dimensions
Size - Decimal
24.00mm - 0.9449
Flute Length
68.00 mm
Dimension Type
Metric
Shank Dia.
MT3
Size- Decimal
24.00mm (0.9449)
Overall Length
268.00 mm
Shank Size
MT3
Reamer Size
24.00 mm
Size
24.00mm
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Taper, Metric, 24.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.