Walter Titex - Carbide machine reamers, taper shank
Mfr # F4171-14
Zoro # G8124085
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Size - Decimal
14.00mm - 0.5512
Material - Machining
Carbide
Shank Type - Machining
Taper
Measurement System
Metric
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F4171-14
Zoro #
G8124085
UPC #
-
Country of Origin
Germany
Dimensions
Size - Decimal
14.00mm - 0.5512
Flute Length
47.00 mm
Reamer Size
14.00 mm
Dimension Type
Metric
Size
14.00mm
Size- Decimal
14.00mm (0.5512)
Shank Dia.
MT1
Shank Size
MT1
Overall Length
189.00 mm
Description
Chucking Reamer, Carbide, Bright (Uncoated), Taper, Metric, 14.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.