Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 15.80mm Size, DC150-03-15.800A1-WJ30RE
Mfr # DC150-03-15.800A1-WJ30RE
Zoro # G7245281
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Overall Length
115 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
15.8 mm
Number of Flutes
2
Shank Dia.
16 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DC150-03-15.800A1-WJ30RE
Zoro #
G7245281
UPC #
-
Country of Origin
China
Dimensions
Overall Length
115 mm
Drill Bit Size
15.8 mm
Shank Dia.
16 mm
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Flute Length
65 mm
Shank Length
48 mm
Drilling Depth
45.00mm
Maximum Drilling Depth
65 mm
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Application
For General Drilling, General Mechanical Engineering
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
DC150-03
Decimal Equivalent
0.6220
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Measurement System
Metric
Drill Bit Point Type
Self-Centering Point
Description
Jobber Drill Bit, Drill Bit Size 15.8 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.6220, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.