Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 16.70mm Size, DC150-05-16.700A1-WJ30RE
- Mfr # DC150-05-16.700A1-WJ30RE
- Zoro # G7235070
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Overall Length
143 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
18 mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC150-05-16.700A1-WJ30RE
- Zoro #
- G7235070
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 143 mm
- Drill Bit Size
- 16.7 mm
- Shank Dia.
- 18 mm
- Flute Length
- 93 mm
- Depth:Dia. Ratio
- 5xD
- Drill Bit Dimension Type
- Metric
- Shank Length
- 48 mm
- Drilling Depth
- 71.00mm
- Maximum Drilling Depth
- 93 mm
- Wire Rope Length
- 143 mm
- Length
- 143 mm
Details
- Item
- Jobber Drill Bit
- Drill Bit Point Angle
- 140 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- List Number
- DC150-05
- Application
- For General Drilling, General Mechanical Engineering
- Decimal Equivalent
- 0.6575
- Drill Bit Grouping
- Drill Bit
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Measurement System
- Metric
- Drill Bit Point Type
- Self-Centering Point
Description
Jobber Drill Bit, Drill Bit Size 16.7 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.6575, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.