Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 3.25mm Size, DC150-03-03.250A1-WJ30RE

  • Mfr # DC150-03-03.250A1-WJ30RE

  • Zoro # G7235168


product price:  $69.19
/ea

Key Features

Overall Length
62 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
3.25 mm
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC150-03-03.250A1-WJ30RE
Zoro #
G7235168
UPC #
-
Country of Origin
China

Dimensions

Overall Length
62 mm
Drill Bit Size
3.25 mm
Shank Dia.
6 mm
Drill Bit Dimension Type
Metric
Flute Length
20 mm
Depth:Dia. Ratio
3xD
Drilling Depth
14.00mm
Shank Length
36 mm
Maximum Drilling Depth
20 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
DC150-03
Decimal Equivalent
0.1280
Drill Bit Grouping
Drill Bit
Application
For General Drilling, General Mechanical Engineering
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Measurement System
Metric
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 3.25 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.1280, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.