Shop WALTER
See all product information
Create Account
Walter Titex - Carbide twist drill, Taper Length Drill, 10.50mm, Carbide, DC150-08-10.500A1-WJ30TA
- Mfr # DC150-08-10.500A1-WJ30TA
- Zoro # G7232517
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Overall Length
163 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC150-08-10.500A1-WJ30TA
- Zoro #
- G7232517
- UPC #
- -
- Country of Origin
- China
- Item
- Taper Length Drill Bit
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Finish - Machining
- TiAlN
- Drill Bit Point Angle
- 140 Degrees
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
- List Number
- DC150-08
- Decimal Equivalent
- 0.4134
- Drill Bit Grouping
- Drill Bit
- Standards
- TP-NORM 64
- Number of Coolant Holes
- 2
- Measurement System
- Metric
- Shank Type - Machining
- Straight
- Sheeter Drill
- No
- Primary Material Application ISO Code
- K, N, P, S
- Secondary Material Application ISO Code
- H, M, O
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
- Series
- Perform
- Material Grade - Machining
- WJ30TA
- Secondary Material Application
- Composite, Hardened Steel, Stainless Steel
Dimensions
- Drill Bit Size
- 10.5 mm
- Overall Length
- 163 mm
- Flute Length
- 114 mm
- Shank Dia.
- 12 mm
- Depth:Dia. Ratio
- 8xD
- Sizes Included
- 10.50mm
- Drill Point Length
- 1.91 mm
- Maximum Drilling Depth
- 96.00 mm
- Shank Length
- 45 mm
- Drill Diameter Tolerance
- M7
- Drill Length Class
- Taper-Length
- Wire Rope Length
- 163 mm
- Length
- 163 mm
Description
Taper Length Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.