Walter Titex - Carbide twist drill, Taper Length Drill, 11/32", Carbide, DC150-08-08.731A1-WJ30TA

  • Mfr # DC150-08-08.731A1-WJ30TA

  • Zoro # G7226935


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 59/125 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-08-08.731A1-WJ30TA
Zoro #
G7226935
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
11/32 in
Overall Length
5 59/125 in
Flute Length
3 37/50 in
Shank Dia.
10 mm
Depth:Dia. Ratio
8xD
Sizes Included
11/32"
Drill Diameter Tolerance
M7
Drill Point Length
1.59 mm
Drill Length Class
Taper-Length
Shank Length
1 23/40 in
Maximum Drilling Depth
3.1500 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
List Number
DC150
Decimal Equivalent
0.3438
Drill Bit Grouping
Drill Bit
Standards
TP-NORM 64
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Primary Material Application ISO Code
K, N, P, S
Sheeter Drill
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Material Grade - Machining
WJ30TA
Secondary Material Application ISO Code
H, M, O
Number of Coolant Holes
2
Series
Perform
Shank Type - Machining
Straight
Measurement System
Fractional Inch

Description

Taper Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products