Walter Titex - Carbide twist drill, Taper Length Drill, 11/64", Carbide, DC150-08-04.366A1-WJ30TA
- Mfr # DC150-08-04.366A1-WJ30TA
- Zoro # G7223855
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 173/500 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC150-08-04.366A1-WJ30TA
- Zoro #
- G7223855
- UPC #
- -
- Country of Origin
- China
- Item
- Taper Length Drill Bit
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Finish - Machining
- TiAlN
- Drill Bit Point Angle
- 140 Degrees
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
- Drill Bit Grouping
- Drill Bit
- Decimal Equivalent
- 0.1719
- List Number
- DC150
- Standards
- TP-NORM 64
- Primary Material Application ISO Code
- K, N, P, S
- Secondary Material Application
- Composite, Hardened Steel, Stainless Steel
- Sheeter Drill
- No
- Number of Coolant Holes
- 2
- Series
- Perform
- Material Grade - Machining
- WJ30TA
- Shank Type - Machining
- Straight
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
- Measurement System
- Fractional Inch
- Secondary Material Application ISO Code
- H, M, O
Dimensions
- Drill Bit Size
- 11/64 in
- Overall Length
- 3 173/500 in
- Flute Length
- 1 193/250 in
- Shank Dia.
- 6 mm
- Depth:Dia. Ratio
- 8xD
- Sizes Included
- 11/64"
- Shank Length
- 1 417/1000 in
- Drill Length Class
- Taper-Length
- Maximum Drilling Depth
- 1.4570 in
- Drill Diameter Tolerance
- M7
- Drill Point Length
- 0.795 mm
- Wire Rope Length
- 3 173/500 in
- Length
- 3 173/500 in
Description
Taper Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.