Walter Titex - Carbide twist drill, Taper Length Drill, 14.00mm, Carbide, DC150-08-14.000A1-WJ30TA
- Mfr # DC150-08-14.000A1-WJ30TA
- Zoro # G7257218
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Overall Length
182 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC150-08-14.000A1-WJ30TA
- Zoro #
- G7257218
- UPC #
- -
- Country of Origin
- China
- Item
- Taper Length Drill Bit
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Finish - Machining
- TiAlN
- Drill Bit Point Angle
- 140 Degrees
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
- Decimal Equivalent
- 0.5512
- Drill Bit Grouping
- Drill Bit
- List Number
- DC150-08
- Standards
- TP-NORM 64
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
- Sheeter Drill
- No
- Shank Type - Machining
- Straight
- Secondary Material Application ISO Code
- H, M, O
- Measurement System
- Metric
- Number of Coolant Holes
- 2
- Primary Material Application ISO Code
- K, N, P, S
- Secondary Material Application
- Composite, Hardened Steel, Stainless Steel
- Material Grade - Machining
- WJ30TA
- Series
- Perform
Dimensions
- Drill Bit Size
- 14 mm
- Overall Length
- 182 mm
- Flute Length
- 133 mm
- Shank Dia.
- 14 mm
- Depth:Dia. Ratio
- 8xD
- Sizes Included
- 14.00mm
- Drill Diameter Tolerance
- M7
- Drill Length Class
- Taper-Length
- Shank Length
- 45 mm
- Maximum Drilling Depth
- 119.00 mm
- Drill Point Length
- 2.55 mm
- Wire Rope Length
- 182 mm
- Length
- 182 mm
Description
Taper Length Drill Bit, Drill Bit Size 14 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.