Walter Titex - Carbide twist drill, Taper Length Drill, 15/64", Carbide, DC150-08-05.953A1-WJ30TA
- Mfr # DC150-08-05.953A1-WJ30TA
- Zoro # G7244837
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 819/1000 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC150-08-05.953A1-WJ30TA
- Zoro #
- G7244837
- UPC #
- -
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 15/64 in
- Overall Length
- 3 819/1000 in
- Flute Length
- 2 61/250 in
- Shank Dia.
- 6 mm
- Sizes Included
- 15/64"
- Depth:Dia. Ratio
- 8xD
- Shank Length
- 1 417/1000 in
- Drill Length Class
- Taper-Length
- Maximum Drilling Depth
- 1.8900 in
- Drill Point Length
- 1.08 mm
- Drill Diameter Tolerance
- M7
- Wire Rope Length
- 3 819/1000 in
- Length
- 3 819/1000 in
Description
Taper Length Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.