Walter Titex - Carbide twist drill, Taper Length Drill, 17.00mm, Carbide, DC150-08-17.000A1-WJ30TA

  • Mfr # DC150-08-17.000A1-WJ30TA
  • Zoro # G7257446
product price: 
$
623.99
/ea
Free Shipping & Returns

Key Features

Overall Length
223 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC150-08-17.000A1-WJ30TA
Zoro #
G7257446
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
17 mm
Overall Length
223 mm
Flute Length
171 mm
Shank Dia.
18 mm
Depth:Dia. Ratio
8xD
Sizes Included
17.00mm
Shank Length
48 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
153.00 mm
Drill Point Length
3.09 mm
Drill Length Class
Taper-Length
Wire Rope Length
223 mm
Length
223 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
List Number
DC150-08
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.6693
Standards
TP-NORM 64
Measurement System
Metric
Secondary Material Application ISO Code
H, M, O
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Material Grade - Machining
WJ30TA
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Series
Perform
Primary Material Application ISO Code
K, N, P, S
Number of Coolant Holes
2
Sheeter Drill
No

Description

Taper Length Drill Bit, Drill Bit Size 17 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.