Walter Titex - Carbide twist drill, Taper Length Drill, 17/32", Carbide, DC150-08-13.494A1-WJ30TA
- Mfr # DC150-08-13.494A1-WJ30TA
- Zoro # G7257245
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7 33/200 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC150-08-13.494A1-WJ30TA
- Zoro #
- G7257245
- UPC #
- -
- Country of Origin
- China
- Item
- Taper Length Drill Bit
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Finish - Machining
- TiAlN
- Drill Bit Point Angle
- 140 Degrees
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
- List Number
- DC150
- Decimal Equivalent
- 0.5312
- Drill Bit Grouping
- Drill Bit
- Standards
- TP-NORM 64
- Number of Coolant Holes
- 2
- Secondary Material Application
- Composite, Hardened Steel, Stainless Steel
- Secondary Material Application ISO Code
- H, M, O
- Measurement System
- Fractional Inch
- Material Grade - Machining
- WJ30TA
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
- Shank Type - Machining
- Straight
- Series
- Perform
- Primary Material Application ISO Code
- K, N, P, S
- Sheeter Drill
- No
Dimensions
- Drill Bit Size
- 17/32 in
- Overall Length
- 7 33/200 in
- Flute Length
- 5 59/250 in
- Shank Dia.
- 14 mm
- Depth:Dia. Ratio
- 8xD
- Sizes Included
- 17/32"
- Drill Point Length
- 2.46 mm
- Drill Length Class
- Taper-Length
- Drill Diameter Tolerance
- M7
- Maximum Drilling Depth
- 4.6850 in
- Shank Length
- 1 193/250 in
- Wire Rope Length
- 7 33/200 in
- Length
- 7 33/200 in
Description
Taper Length Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.