Walter Titex - Carbide twist drill, Taper Length Drill, 19/64", Carbide, DC150-08-07.541A1-WJ30TA

  • Mfr # DC150-08-07.541A1-WJ30TA

  • Zoro # G7219488


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 567/1000 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC150-08-07.541A1-WJ30TA
Zoro #
G7219488
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
19/64 in
Overall Length
4 567/1000 in
Flute Length
2 124/125 in
Shank Dia.
8 mm
Depth:Dia. Ratio
8xD
Sizes Included
19/64"
Drill Diameter Tolerance
M7
Drill Point Length
1.37 mm
Maximum Drilling Depth
2.5200 in
Drill Length Class
Taper-Length
Shank Length
1 417/1000 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
List Number
DC150
Decimal Equivalent
0.2969
Drill Bit Grouping
Drill Bit
Standards
TP-NORM 64
Primary Material Application ISO Code
K, N, P, S
Measurement System
Fractional Inch
Material Grade - Machining
WJ30TA
Series
Perform
Number of Coolant Holes
2
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, O
Sheeter Drill
No
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium

Description

Taper Length Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.