Walter Titex - Carbide twist drill, Taper Length Drill, 5.70mm, Carbide, DC150-08-05.700A1-WJ30TA
Mfr # DC150-08-05.700A1-WJ30TA
Zoro # G7244889
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Overall Length
97 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC150-08-05.700A1-WJ30TA
Zoro #
G7244889
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
5.7 mm
Overall Length
97 mm
Flute Length
57 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
8xD
Sizes Included
5.70mm
Drill Diameter Tolerance
M7
Drill Length Class
Taper-Length
Maximum Drilling Depth
48.00 mm
Shank Length
36 mm
Drill Point Length
1.04 mm
Description
Taper Length Drill Bit, Drill Bit Size 5.7 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.