Walter Titex - Carbide twist drill, Taper Length Drill, 6.10mm, Carbide, DC150-08-06.100A1-WJ30TA
Mfr # DC150-08-06.100A1-WJ30TA
Zoro # G7244855
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Overall Length
106 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC150-08-06.100A1-WJ30TA
Zoro #
G7244855
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
6.1 mm
Overall Length
106 mm
Flute Length
66 mm
Shank Dia.
8 mm
Sizes Included
6.10mm
Depth:Dia. Ratio
8xD
Shank Length
36 mm
Drill Point Length
1.11 mm
Drill Diameter Tolerance
M7
Drill Length Class
Taper-Length
Maximum Drilling Depth
55.00 mm
Description
Taper Length Drill Bit, Drill Bit Size 6.1 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.