Walter Titex - Carbide twist drill, Taper Length Drill, 6.70mm, Carbide, DC150-08-06.700A1-WJ30TA

  • Mfr # DC150-08-06.700A1-WJ30TA

  • Zoro # G7210841


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Overall Length
106 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-08-06.700A1-WJ30TA
Zoro #
G7210841
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
6.7 mm
Overall Length
106 mm
Flute Length
66 mm
Shank Dia.
8 mm
Sizes Included
6.70mm
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
55.00 mm
Drill Diameter Tolerance
M7
Shank Length
36 mm
Drill Length Class
Taper-Length
Drill Point Length
1.22 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
List Number
DC150-08
Decimal Equivalent
0.2638
Drill Bit Grouping
Drill Bit
Standards
TP-NORM 64
Number of Coolant Holes
2
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Sheeter Drill
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Series
Perform
Measurement System
Metric
Material Grade - Machining
WJ30TA
Secondary Material Application ISO Code
H, M, O
Primary Material Application ISO Code
K, N, P, S
Shank Type - Machining
Straight

Description

Taper Length Drill Bit, Drill Bit Size 6.7 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.