Walter Titex - Carbide twist drill, Taper Length Drill, 6.90mm, Carbide, DC150-08-06.900A1-WJ30TA

  • Mfr # DC150-08-06.900A1-WJ30TA

  • Zoro # G7211036


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Overall Length
106 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC150-08-06.900A1-WJ30TA
Zoro #
G7211036
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
6.9 mm
Overall Length
106 mm
Flute Length
66 mm
Shank Dia.
8 mm
Sizes Included
6.90mm
Depth:Dia. Ratio
8xD
Drill Length Class
Taper-Length
Shank Length
36 mm
Drill Point Length
1.26 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
55.00 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
Decimal Equivalent
0.2717
List Number
DC150-08
Drill Bit Grouping
Drill Bit
Standards
TP-NORM 64
Primary Material Application ISO Code
K, N, P, S
Shank Type - Machining
Straight
Material Grade - Machining
WJ30TA
Measurement System
Metric
Secondary Material Application ISO Code
H, M, O
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Series
Perform
Sheeter Drill
No
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Number of Coolant Holes
2

Description

Taper Length Drill Bit, Drill Bit Size 6.9 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.