Shop WALTER
See all product information
Create Account
Walter Titex - Carbide twist drill, Taper Length Drill, 8.10mm, Carbide, DC150-08-08.100A1-WJ30TA
- Mfr # DC150-08-08.100A1-WJ30TA
- Zoro # G7219619
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Overall Length
139 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC150-08-08.100A1-WJ30TA
- Zoro #
- G7219619
- UPC #
- -
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 8.1 mm
- Overall Length
- 139 mm
- Flute Length
- 95 mm
- Shank Dia.
- 10 mm
- Depth:Dia. Ratio
- 8xD
- Sizes Included
- 8.10mm
- Drill Diameter Tolerance
- M7
- Maximum Drilling Depth
- 80.00 mm
- Drill Length Class
- Taper-Length
- Shank Length
- 40 mm
- Drill Point Length
- 1.47 mm
- Wire Rope Length
- 139 mm
- Length
- 139 mm
Description
Taper Length Drill Bit, Drill Bit Size 8.1 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.