Shop WALTER
See all product information
Create Account
Walter Titex - Carbide twist drill, Taper Length Drill, 8.90mm, Carbide, DC150-08-08.900A1-WJ30TA
- Mfr # DC150-08-08.900A1-WJ30TA
- Zoro # G7226926
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Overall Length
139 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC150-08-08.900A1-WJ30TA
- Zoro #
- G7226926
- UPC #
- -
- Country of Origin
- China
- Item
- Taper Length Drill Bit
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Finish - Machining
- TiAlN
- Drill Bit Point Angle
- 140 Degrees
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
- Drill Bit Grouping
- Drill Bit
- List Number
- DC150-08
- Decimal Equivalent
- 0.3504
- Standards
- TP-NORM 64
- Series
- Perform
- Material Grade - Machining
- WJ30TA
- Secondary Material Application
- Composite, Hardened Steel, Stainless Steel
- Measurement System
- Metric
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
- Primary Material Application ISO Code
- K, N, P, S
- Sheeter Drill
- No
- Secondary Material Application ISO Code
- H, M, O
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Straight
Dimensions
- Drill Bit Size
- 8.9 mm
- Overall Length
- 139 mm
- Flute Length
- 95 mm
- Shank Dia.
- 10 mm
- Depth:Dia. Ratio
- 8xD
- Sizes Included
- 8.90mm
- Maximum Drilling Depth
- 80.00 mm
- Drill Diameter Tolerance
- M7
- Drill Point Length
- 1.62 mm
- Shank Length
- 40 mm
- Drill Length Class
- Taper-Length
- Wire Rope Length
- 139 mm
- Length
- 139 mm
Description
Taper Length Drill Bit, Drill Bit Size 8.9 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.