Walter Titex - Carbide twist drill, Taper Length Drill, 9.20mm, Carbide, DC150-08-09.200A1-WJ30TA

  • Mfr # DC150-08-09.200A1-WJ30TA

  • Zoro # G7227179


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Overall Length
139 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC150-08-09.200A1-WJ30TA
Zoro #
G7227179
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
9.2 mm
Overall Length
139 mm
Flute Length
95 mm
Shank Dia.
10 mm
Sizes Included
9.20mm
Depth:Dia. Ratio
8xD
Shank Length
40 mm
Drill Point Length
1.67 mm
Maximum Drilling Depth
80.00 mm
Drill Length Class
Taper-Length
Drill Diameter Tolerance
M7

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
List Number
DC150-08
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3622
Standards
TP-NORM 64
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Sheeter Drill
No
Secondary Material Application ISO Code
H, M, O
Number of Coolant Holes
2
Primary Material Application ISO Code
K, N, P, S
Series
Perform
Material Grade - Machining
WJ30TA
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium

Description

Taper Length Drill Bit, Drill Bit Size 9.2 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.