Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-11.5

  • Zoro # G4866850


product price: $44.55
/ea

Key Features

Overall Length
142 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
11.5 mm
Number of Flutes
2
Shank Dia.
11.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1222-11.5
Zoro #
G4866850
UPC #
-
Country of Origin
France

Dimensions

Overall Length
142 mm
Drill Bit Size
11.5 mm
Shank Dia.
11.5 mm
Depth:Dia. Ratio
8xD
Flute Length
94 mm
Drill Bit Dimension Type
Metric
Shank Length
48 mm
Drilling Depth
76.00mm
Drill Length Class
Jobber-Length
Drill Point Length
2.68mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
94 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
A1222
Standards
DIN 338
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Application
For Cast Iron, Non-Ferrous Materials, Steel
Decimal Equivalent
0.4528
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conical Point
Sheeter Drill
No
Primary Material Application ISO Code
K, N, P
Series
UFL
Aircraft Drill
Yes
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
General Purpose

Description

Jobber Length Drill Bit, Drill Bit Size 11.5 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.4528, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.