Zoro Homepage

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-11/64IN

  • Zoro # G4791022


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Overall Length
80 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
11/64 in
Number of Flutes
2
Shank Dia.
4.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1222-11/64IN
Zoro #
G4791022
UPC #
-
Country of Origin
France

Dimensions

Overall Length
80 mm
Drill Bit Size
11/64 in
Shank Dia.
4.3 mm
Depth:Dia. Ratio
8xD
Flute Length
47 mm
Drill Bit Dimension Type
Fractional Inch
Shank Length
33 mm
Drilling Depth
39.00mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Drill Point Length
1.02mm
Maximum Drilling Depth
47 mm

Description

Jobber Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1719, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.