Zoro Homepage

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-13

  • Zoro # G4796500


product price: $66.85
/ea

Key Features

Overall Length
151 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
13 mm
Number of Flutes
2
Shank Dia.
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1222-13
Zoro #
G4796500
UPC #
-
Country of Origin
France

Dimensions

Overall Length
151 mm
Drill Bit Size
13 mm
Shank Dia.
13 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Flute Length
101 mm
Drilling Depth
87.00mm
Shank Length
50 mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Drill Point Length
3.03mm
Maximum Drilling Depth
101 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
For Cast Iron, Non-Ferrous Materials, Steel
Flute Type
Spiral
Standards
DIN 338
Number of Pieces
1
Decimal Equivalent
0.5118
List Number
A1222
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
General Purpose
Sheeter Drill
No
Drill Bit Point Type
Conical Point
Measurement System
Metric
Series
UFL
Aircraft Drill
Yes

Description

Jobber Length Drill Bit, Drill Bit Size 13 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.5118, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.