Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-15.5

  • Zoro # G4789449


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Overall Length
178 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
15.5 mm
Number of Flutes
2
Shank Dia.
15.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1222-15.5
Zoro #
G4789449
UPC #
-
Country of Origin
France

Dimensions

Overall Length
178 mm
Drill Bit Size
15.5 mm
Shank Dia.
15.5 mm
Depth:Dia. Ratio
8xD
Flute Length
120 mm
Drill Bit Dimension Type
Metric
Shank Length
58 mm
Drilling Depth
104.00mm
Drill Point Length
3.61mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Maximum Drilling Depth
120 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.6102
List Number
A1222
Flute Type
Spiral
Application
For Cast Iron, Non-Ferrous Materials, Steel
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Sheeter Drill
No
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conical Point
Measurement System
Metric
Series
UFL
Aircraft Drill
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P

Description

Jobber Length Drill Bit, Drill Bit Size 15.5 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.6102, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.