Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-19/32IN

  • Zoro # G4810850


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Overall Length
178 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
19/32 in
Number of Flutes
2
Shank Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1222-19/32IN
Zoro #
G4810850
UPC #
-
Country of Origin
France

Dimensions

Overall Length
178 mm
Drill Bit Size
19/32 in
Shank Dia.
15 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Fractional Inch
Flute Length
120 mm
Shank Length
58 mm
Drilling Depth
104.00mm
Drill Diameter Tolerance
H8
Drill Point Length
3.52mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
120 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Number of Pieces
1
List Number
A1222
Decimal Equivalent
0.5938
Application
For Cast Iron, Non-Ferrous Materials, Steel
Standards
DIN 338
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Drill Bit Point Type
Conical Point
Sheeter Drill
No
Secondary Material Application
Composite, Graphite, Nickel, Stainless Steel, Titanium
Series
UFL
Primary Material Application ISO Code
K, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
M, O, S

Description

Jobber Length Drill Bit, Drill Bit Size 19/32 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.5938, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.