Zoro Homepage

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-3.7

  • Zoro # G4764407


product price: $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Overall Length
70 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
3.7 mm
Number of Flutes
2
Shank Dia.
3.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1222-3.7
Zoro #
G4764407
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
70 mm
Drill Bit Size
3.7 mm
Shank Dia.
3.7 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Flute Length
39 mm
Shank Length
31 mm
Drilling Depth
33.00mm
Drill Point Length
0.863mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Maximum Drilling Depth
39 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Standards
DIN 338
Number of Pieces
1
List Number
A1222
Application
For Cast Iron, Non-Ferrous Materials, Steel
Decimal Equivalent
0.1457
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
UFL
Measurement System
Metric
Drill Bit Point Type
Conical Point
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Aircraft Drill
Yes
Sheeter Drill
No
Primary Material Application ISO Code
K, N, P

Description

Jobber Length Drill Bit, Drill Bit Size 3.7 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1457, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.