Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-4.7

  • Zoro # G4761220


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Overall Length
80 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
#13
Number of Flutes
2
Shank Dia.
4.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1222-4.7
Zoro #
G4761220
UPC #
-
Country of Origin
France

Dimensions

Overall Length
80 mm
Drill Bit Size
#13
Shank Dia.
4.7 mm
Depth:Dia. Ratio
8xD
Flute Length
47 mm
Drill Bit Dimension Type
Wire
Drilling Depth
39.00mm
Shank Length
33 mm
Drill Point Length
1.10mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Maximum Drilling Depth
47 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Standards
DIN 338
List Number
A1222
Number of Pieces
1
Flute Type
Spiral
Application
For Cast Iron, Non-Ferrous Materials, Steel
Decimal Equivalent
0.1850
Coolant Fed
Non-Coolant Through
Sheeter Drill
No
Measurement System
Wire
Aircraft Drill
Yes
Primary Material Application ISO Code
K, N, P
Series
UFL
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conical Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel

Description

Jobber Length Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1850, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.