Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-5.4

  • Zoro # G4834273


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Overall Length
93 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
5.4 mm
Number of Flutes
2
Shank Dia.
5.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1222-5.4
Zoro #
G4834273
UPC #
-
Country of Origin
France

Dimensions

Overall Length
93 mm
Drill Bit Size
5.4 mm
Shank Dia.
5.4 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Flute Length
57 mm
Shank Length
36 mm
Drilling Depth
48.00mm
Drill Point Length
1.26mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Maximum Drilling Depth
57 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
For Cast Iron, Non-Ferrous Materials, Steel
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Decimal Equivalent
0.2126
Standards
DIN 338
Flute Type
Spiral
List Number
A1222
Coolant Fed
Non-Coolant Through
Sheeter Drill
No
Primary Material Application ISO Code
K, N, P
Aircraft Drill
Yes
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conical Point
Series
UFL
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Metric

Description

Jobber Length Drill Bit, Drill Bit Size 5.4 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2126, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.