Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-LET.I

  • Zoro # G4810570


product price: $19.75
/ea
Sold in multiples of 10 for $197.50

Key Features

Overall Length
109 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
I
Number of Flutes
2
Shank Dia.
6.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1222-LET.I
Zoro #
G4810570
UPC #
-
Country of Origin
France

Dimensions

Overall Length
109 mm
Drill Bit Size
I
Shank Dia.
6.9 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Letter
Flute Length
69 mm
Drilling Depth
57.00mm
Shank Length
40 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Drill Point Length
1.61mm
Maximum Drilling Depth
69 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
For Cast Iron, Non-Ferrous Materials, Steel
Flute Type
Spiral
List Number
A1222
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Decimal Equivalent
0.2720
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
General Purpose
Series
UFL
Measurement System
Letter
Drill Bit Point Type
Conical Point
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
K, N, P
Sheeter Drill
No
Secondary Material Application ISO Code
M, O, S

Description

Jobber Length Drill Bit, Drill Bit Size I, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2720, Letter, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.