Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-LET.Q

  • Zoro # G4827623


product price: $36.89
/ea
Sold in multiples of 5 for $184.45

Key Features

Drill Bit Point Angle
130 Degrees
Drill Bit Size
Q
Number of Flutes
2
Shank Dia.
8.4 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1222-LET.Q
Zoro #
G4827623
UPC #
-
Country of Origin
France

Dimensions

Overall Length
117 mm
Drill Bit Size
Q
Shank Dia.
8.4 mm
Depth:Dia. Ratio
8xD
Flute Length
75 mm
Drill Bit Dimension Type
Letter
Shank Length
42 mm
Drilling Depth
62.00mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Drill Point Length
1.97mm
Maximum Drilling Depth
75 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
A1222
Drill Bit Grouping
Drill Bit
Standards
DIN 338
Decimal Equivalent
0.3320
Application
For Cast Iron, Non-Ferrous Materials, Steel
Flute Type
Spiral
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Measurement System
Letter
Drill Bit Point Type
Conical Point
Series
UFL
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Sheeter Drill
No
Secondary Material Application ISO Code
M, O, S
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
General Purpose
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size Q, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3320, Letter, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.