Zoro Homepage

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-LET.T

  • Zoro # G4801428


product price: $36.99
/ea
Sold in multiples of 5 for $184.95

Key Features

Overall Length
125 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
T
Number of Flutes
2
Shank Dia.
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1222-LET.T
Zoro #
G4801428
UPC #
-
Country of Origin
France

Dimensions

Overall Length
125 mm
Drill Bit Size
T
Shank Dia.
9 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Letter
Flute Length
81 mm
Shank Length
44 mm
Drilling Depth
66.00mm
Drill Point Length
2.12mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Maximum Drilling Depth
81 mm

Description

Jobber Length Drill Bit, Drill Bit Size T, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3580, Letter, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.