Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-NO39

  • Zoro # G4875339


product price: $8.65
/ea
Sold in multiples of 10 for $86.50

Key Features

Overall Length
57 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
#39
Number of Flutes
2
Shank Dia.
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1222-NO39
Zoro #
G4875339
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
57 mm
Drill Bit Size
#39
Shank Dia.
2.5 mm
Depth:Dia. Ratio
8xD
Flute Length
30 mm
Drill Bit Dimension Type
Wire
Shank Length
27 mm
Drilling Depth
26.00mm
Drill Point Length
0.589mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Maximum Drilling Depth
30 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
For Cast Iron, Non-Ferrous Materials, Steel
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Number of Pieces
1
List Number
A1222
Standards
DIN 338
Decimal Equivalent
0.0995
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Series
UFL
Secondary Material Application ISO Code
M, O, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Sheeter Drill
No
Measurement System
Wire
Material Grade - Machining
General Purpose
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Conical Point

Description

Jobber Length Drill Bit, Drill Bit Size #39, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0995, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.