Zoro Homepage

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-NO59

  • Zoro # G4864139


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Overall Length
34 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
#59
Number of Flutes
2
Shank Dia.
1 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1222-NO59
Zoro #
G4864139
UPC #
-
Country of Origin
France

Dimensions

Overall Length
34 mm
Drill Bit Size
#59
Shank Dia.
1 1/32 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
8xD
Flute Length
12 mm
Shank Length
22 mm
Drilling Depth
10.00mm
Drill Point Length
0.243mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Maximum Drilling Depth
12 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
A1222
Flute Type
Spiral
Application
For Cast Iron, Non-Ferrous Materials, Steel
Standards
DIN 338
Decimal Equivalent
0.0410
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium
Material Grade - Machining
General Purpose
Measurement System
Wire
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Drill Bit Point Type
Conventional Point
Series
UFL
Secondary Material Application ISO Code
M, O, S
Primary Material Application ISO Code
K, N, P
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size #59, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0410, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.