Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1249XPL-15

  • Zoro # G4809487


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Overall Length
169 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
15 mm
Number of Flutes
2
Shank Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1249XPL-15
Zoro #
G4809487
UPC #
-
Country of Origin
France

Dimensions

Overall Length
169 mm
Drill Bit Size
15 mm
Shank Dia.
15 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Flute Length
114 mm
Drilling Depth
99.00mm
Shank Length
55 mm
Drill Point Length
3.50mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Maximum Drilling Depth
114 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Standards
DIN 338
List Number
A1249XPL
Application
For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5906
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application
Composite, Nickel, Titanium
Drill Bit Point Type
Conventional Point
Measurement System
Metric
Series
UFL
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application ISO Code
O, S
Material Grade - Machining
XPL
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 15 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.5906, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.