Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1249XPL-15/32IN

  • Zoro # G4809301


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
151 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
15/32 in
Number of Flutes
2
Shank Dia.
11.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1249XPL-15/32IN
Zoro #
G4809301
UPC #
-
Country of Origin
France

Dimensions

Overall Length
151 mm
Drill Bit Size
15/32 in
Shank Dia.
11.9 mm
Flute Length
101 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Fractional Inch
Drilling Depth
87.00mm
Shank Length
50 mm
Drill Diameter Tolerance
H8
Drill Point Length
2.78mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
101 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Standards
DIN 338
Application
For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel
Number of Pieces
1
List Number
A1249XPL
Decimal Equivalent
0.4688
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
XPL
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application
Composite, Nickel, Titanium
Drill Bit Point Type
Conventional Point
Sheeter Drill
No
Series
UFL
Measurement System
Fractional Inch
Secondary Material Application ISO Code
O, S

Description

Jobber Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.4688, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.