Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1249XPL-17

  • Zoro # G9378415


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Overall Length
184 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
17 mm
Number of Flutes
2
Shank Dia.
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1249XPL-17
Zoro #
G9378415
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
184 mm
Drill Bit Size
17 mm
Shank Dia.
17 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Flute Length
125 mm
Drilling Depth
108.00mm
Shank Length
59 mm
Drill Point Length
3.96mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Maximum Drilling Depth
125 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.6693
List Number
A1249XPL
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Sheeter Drill
No
Series
UFL
Secondary Material Application ISO Code
O
Flute Type
Spiral
Drill Bit Point Type
UFL Point
Measurement System
Metric
Secondary Material Application
Composite

Description

Jobber Length Drill Bit, Drill Bit Size 17 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.6693, Metric, Drill Bit Point Type UFL Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.