Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1249XPL-19

  • Zoro # G9378451


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Overall Length
198 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
19 mm
Number of Flutes
2
Shank Dia.
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1249XPL-19
Zoro #
G9378451
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
198 mm
Drill Bit Size
19 mm
Shank Dia.
19 mm
Depth:Dia. Ratio
8xD
Flute Length
135 mm
Drill Bit Dimension Type
Metric
Drilling Depth
116.00mm
Shank Length
63 mm
Drill Length Class
Jobber-Length
Drill Point Length
4.43mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
135 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Decimal Equivalent
0.7480
Drill Bit Grouping
Drill Bit
Standards
DIN 338
List Number
A1249XPL
Coolant Fed
Non-Coolant Through
Secondary Material Application
Composite
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application ISO Code
O
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
UFL
Drill Bit Point Type
UFL Point
Flute Type
Spiral
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 19 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.7480, Metric, Drill Bit Point Type UFL Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.