Zoro Homepage

Walter Titex - Deep-hole twist drill

  • Mfr # A1249XPL-19.5

  • Zoro # G9378467


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Overall Length
205 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
19.5 mm
Number of Flutes
2
Shank Dia.
19.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1249XPL-19.5
Zoro #
G9378467
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
205 mm
Drill Bit Size
19.5 mm
Shank Dia.
19.5 mm
Flute Length
140 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Shank Length
65 mm
Drilling Depth
120.00mm
Drill Point Length
4.55mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Maximum Drilling Depth
140 mm

Description

Jobber Length Drill Bit, Drill Bit Size 19.5 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.7677, Metric, Drill Bit Point Type UFL Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.